Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 D X 36 in W X Laminate, White

  • Mfr # 695927WH

  • Zoro # G608613081


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
24
Color
White
Material
Laminate
Top Thickness
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695927WH
Zoro #
G608613081
UPC #
707022482301
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24
Top Thickness
1

Details

Color
White
Material
Laminate

Description

Provide a new desktop for employees with the Interion Modular Partition Desktop. The thick wood laminate tabletop, in a modern white finish, is durable and attaches to cantilever brackets sold separately. The brackets hook onto the panel, freeing up space under the desk for more leg room or storage. The rectangular desktop can be combined with a corner table top sold separately to create an L-shape workspace if desired. Complete the look with an Interion Modular Partition File Cabinet Pedestal. Hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.