
24 Handle for Steel Bound Wood Deck Platform Trucks, Blue
Mfr # 279CP9
Zoro # G308611196
product price: $93.15
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Material
Steel
Color
Blue
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
279CP9
Zoro #
G308611196
UPC #
707022076098
Country of Origin
China
Dimensions
Overall Width
24 in
Details
Material
Steel
Color
Blue
Assembled
Yes
Description
Durable steel construction. Chip resistant enamel fnish. Reinforced corner sockets on both deck ends allows use of additional push handle for bi-directional operation. Fits Global Equipment brand Steel Bound Wood Platform Trucks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.