Zoro Homepage

24 Hour Big & Tall Mesh Back Chair, Black, Adjustable Arms, High Back

  • Mfr # 695643

  • Zoro # G708620637


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Big and Tall Chair
Seat Color
Black
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695643
Zoro #
G708620637
UPC #
707022375696
Country of Origin
Taiwan, Province of China

Details

Office Chair Style
Big and Tall Chair
Seat Color
Black
Item
Office Chair
Assembled
No

Description

Ideal for long shifts or for multiple user experience. Arms are both height and width adjustable and the black mesh fabric seat and back offer breathability as you work. It's high chair back features built in lumbar support and also adjusts in height with a simple pull and lock system. Built-in seat slider adjusts the seat pan back and forth while you are seated to help various users get maximum back support. Comfortable, plush seat is 4-3/4 thick for maximum comfort. Synchro Tilt locks in 3 positions to be used in conjunction with a tilt tension control knob. Weight capacity accommodates up to 400 lbs. BIFMA and CAL 117 Certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.