Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Hour Chair With High Back & Fixed Arms, Bonded Leather, Black

  • Mfr # 695615-AM

  • Zoro # G108620695


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
24 Hour Chair
Seat Color
Black
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695615-AM
Zoro #
G108620695
UPC #
707022437516
Country of Origin
China

Details

Office Chair Style
24 Hour Chair
Seat Color
Black
Item
Executive Chair
Assembled
No

Description

BIFMA rated for a 500 lb weight capacity, this 24 hour chair from Interion By Global Industrial offers maximum comfort for those who need to sit for long periods of time. Upholstered in soft bonded leather with a generous seat thickness of 5-1/2 inches. Base and armrests are chrome. Armrests are fixed and feature leather armpads. Back tilt has tilt tension control and lock. Seat height adjusts pneumatically from 20-1/2 - 24-1/4H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.