Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in W, 24 in H, Aluminum, White/Red

  • Mfr # 652645

  • Zoro # G308612063


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
24 in
Sign Material
Aluminum
Sign Background Color
White/Red
Thickness
.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
652645
Zoro #
G308612063
UPC #
707022310581
Country of Origin
China

Dimensions

Width
24 in
Height
24 in
Thickness
.08

Details

Sign Material
Aluminum
Sign Background Color
White/Red

Description

.080 reflective aluminum, STOP sign, top quality relective sign made of with pre-drilled holes for easy mounting. Meets MUTCD Regulations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.