Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Straight Floor Squeegee With Wood Handle

  • Mfr # 641536

  • Zoro # G908610810


product price: $34.34
/ea
Sold in multiples of 4 for $137.36

Key Features

Material
Steel/Rubber
Connection Type
Straight
Depth
2-3/4 in
Style
Includes Bamboo Handle
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641536
Zoro #
G908610810
UPC #
707022454315
Country of Origin
Cambodia

Dimensions

Squeegee Blade Width
24
Depth
2-3/4 in

Details

Material
Steel/Rubber
Connection Type
Straight
Style
Includes Bamboo Handle
Color
Brown

Description

The Global Industrial 24 Straight Floor Squeegee moves volumes of water, mud, and debris off floors. Rigid construction reduces flexing while pushing alongside hard level surfaces such as tile, brick, and concrete. Smooth, 60 bamboo handle is comfortable to grip and hold while applying force. Frame steel housing with zinc coating provides long lasting endurance and performance durability under impact, strain, or friction. Standard dark black and gray finish reduces footprint and scuffs. Slim, compact design is easy to store when not in use. Sold in package quantities of 4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.