
24 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete
Mfr # 652898M
Zoro # G909146554
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Yellow
Height
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
652898M
Zoro #
G909146554
UPC #
707022013789
Country of Origin
China
Dimensions
Height
24 in
Details
Item
Safety Bollard w/ Chain Slots
Material
Steel
Color
Yellow
Description
Steel Pipe Bollards for Existing Concrete Floors The heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable plastic cap, bollards can be filled with concrete for reinforcement. Base plates include 4 openings for mounting bolts sold separately. 24H high visibility yellow powder coat finish. This style is designed to install on existing concrete floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.