24in Angle End Stop & Hardware for Roller Conveyors, 12 Gauge Steel

  • Mfr # 293189

  • Zoro # G011919350


product price: $64.96
/ea

Key Features

Overall Width
23-3/4 in
Material
Steel
Frame Height (In.)
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293189
Zoro #
G011919350
UPC #
707022491792
Country of Origin
China

Dimensions

Overall Width
23-3/4 in
Frame Height (In.)
1-1/2 in

Details

Item
Angle End Stop
Material
Steel

Description

Securely holds packages at the end of the run. Easily installs with included hardware. 12-gauge powder-coated steel. Improve your conveyorfts efficiency with the Global Industrial™ 24in Angle End Stop. Engineered from 12-gauge powder-coated steel, this End Stop easily attaches to the end of your conveyor to hold packages at the end of the run. Ideal for use in order picking, shipping/receiving, order fulfillment, and much more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.