
24in Deluxe Oscillating Pedestal Fan, 3 Speed, 7525 CFM, 300W, 1/2 HP, Yellow
Mfr # 604143
Zoro # G911938109
product price:Â $415.99
/ea
Free Shipping & Returns
Key Features
Height
58 to 75 in
Color
Yellow
Material
Aluminum
Assembled
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
604143
Zoro #
G911938109
UPC #
707022496346
Country of Origin
China
Dimensions
Height
58 to 75 in
Details
Item
Pedestal Fan
Color
Yellow
Material
Aluminum
Assembled
No
Description
Moves up to 7,525 CFM. Safety yellow finish for visibility. Open Air Over PSC Motor with Ball Bearings. This Global Industrial™ 24in Diameter Deluxe Oscillating Industrial fan features a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. This pedestal fan has a top of fan height adjustment from 58-75inH. Powered by a rugged 3-speed, 7525/6060/4550 CFM, 1/2 HP Open Air Over PSC-type ball bearing motor. Oscillating fan motion distributes airflow in a 80 degree sweep and allows fixed fan positioning. Guards safely enclose 3 aluminum blades that are precision balanced for optimum performance. 18ftL SJT hard service type cord with 3-prong plug. This unique feature of 18ftL power cord helps avoid the use of additional extension cords. Meets OSHA and UL507 standards, UL, and cUL listed. Horsepower rating based upon maximum speed/load.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.