Zoro Homepage

24inW x 12inD Chrome Cantilever Shelf

  • Mfr # CS1224C

  • Zoro # G508596385


product price: $21.19
/ea

Key Features

Overall Depth
12
Color
Silver
Shelving Type
Wire Shelf
Material
Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1224C
Zoro #
G508596385
UPC #
707022002868
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
12

Details

Color
Silver
Shelving Type
Wire Shelf
Material
Steel
Finish
Chrome
Assembly
Not Required

Description

. Shelves have 1H protective lip. Rail Style edges to help prevent contents from falling off. Shelves adjust easily at 1 increments. Shelf capacity is 40 Lbs. Includes 1 shelf and shelf clips. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.