Zoro Homepage

24W Steel Handle, For Deck Platform Truck

  • Mfr # 252813

  • Zoro # G308611226


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Gray
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252813
Zoro #
G308611226
UPC #
707022075329
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Assembled
No
Weight
10

Description

Durable steel construction. Epoxy coated finish. Easy, tool free installation to plastic platform tryck. Offers bi-directional truck use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.