Zoro Homepage

25' L Cable SO 12/4 Wire For Salamander Heater, With Terminals

  • Mfr # 246063

  • Zoro # G808827110


original price: $112.99
9% off
new price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
600
Width
300 in
Includes
Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246063
Zoro #
G808827110
UPC #
707022329446
Country of Origin
China

Dimensions

Width
300 in

Details

Voltage Range
600
Includes
Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.