Zoro Homepage

25' L Cable SO 6/4 Wire For Salamander Heater, With Terminals

  • Mfr # 246064

  • Zoro # G008826951


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Terminals
Width
300 in
Voltage Range
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246064
Zoro #
G008826951
UPC #
707022329453
Country of Origin
China

Dimensions

Width
300 in

Details

Includes
Terminals
Voltage Range
600

Description

6/4 SOOW type cord is ready for direct wire attachment. UL & CSA listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.