26 in Overall L, 41 in Overall H, 19 in Overall W, Aluminum

  • Mfr # 493389

  • Zoro # G108642864


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 in
Overall Length
26 in
Overall Width
19 in
Material
Aluminum
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
493389
Zoro #
G108642864
UPC #
707022330138
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Length
26 in
Overall Width
19 in

Details

Material
Aluminum
Color
Gray
Assembled
No

Description

Totes sold separately. These tote lug carts are designed for transporting and storing anything from small parts, components to food and recyclables. Durable tote carts roll smoothly on casters. Slide runners support tote boxes and allow quick, easy access. These tote carts accept plastic tote boxes that measure 25-1/8L x 16W x 8-1/2H totes sold separately. Made with lightweight, tubular aluminum framing. Moves easily on 5x1 stem caster with gray TPR wheel. NSF listing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.