
27inW x 13inH Side Panel for 30inW unit
Mfr # 234CP209
Zoro # G111937179
product price: $8.69
/eaKey Features
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234CP209
Zoro #
G111937179
UPC #
707022017138
Country of Origin
China
Dimensions
Overall Height
13 in
Overall Width
30 in
Details
Material
Steel
Color
Gray
Item
End Panel
Assembled/Unassembled
Assembled
Description
End Panel 30 X 13 - 234CP209. One piece End Panel Enclose the sides of shelving between the uprights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.