3 Level, Extra HD Bulk Storage Rack, No Deck, Add On, 72inW x 36inD x 96inH

  • Mfr # 504447

  • Zoro # G311826969


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Depth
36 in
Height
96 in
Material
Steel
Color
Gray
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504447
Zoro #
G311826969
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
36 in
Height
96 in
Overall Width
72 in

Details

Material
Steel
Color
Gray
Item
Add-On Unit
Assembled/Unassembled
Unassembled

Description

The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. Add-On Unit includes 1 upright frame, 3 shelf levels and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Choose from wire, wood or steel deck sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.