3 Level, Extra HD Bulk Storage Rack, No Deck, Add On, 96inW x 18inD x 72inH

  • Mfr # 504535

  • Zoro # G611826942


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
72 in
Material
Steel
Color
Gray
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504535
Zoro #
G611826942
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
18 in
Height
72 in
Overall Width
96 in

Details

Material
Steel
Color
Gray
Item
Add-On Unit
Assembled/Unassembled
Unassembled

Description

The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. Add-On Unit includes 1 upright frame and 3 shelf levels. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. 18in deep models do not include deck supports. Welded base plates on 18inD racks accept optional caster kit for mobility. Casters include 5in x 1-1/4in non-marring polyurethane wheels 2 swivel, 2 rigid and offer 1,000 lb. capacity. Choose from wire, wood or steel deck sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.