3 Level, Extra HD Bulk Storage Rack, No Deck, Starter, 60inW x 24inD x 96inH
- Mfr # 504416
- Zoro # G411826937
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
96 in
Material
Steel
Color
Gray
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504416
- Zoro #
- G411826937
- UPC #
- 707022013000
- Country of Origin
- Malaysia
Dimensions
- Depth
- 24 in
- Height
- 96 in
- Overall Width
- 60 in
Details
- Material
- Steel
- Color
- Gray
- Item
- Starter
- Assembled/Unassembled
- Unassembled
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. Starter Unit includes 2 upright frames, 3 shelf levels and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measures 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Choose from wire, wood or steel deck sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.