
3 Level, Extra HD Bulk Storage Rack, No Deck, Starter, 60inW x 36inD x 120inH
Mfr # 504426
Zoro # G611827024
product price: $597.99
/eaKey Features
Depth
36 in
Height
120 in
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504426
Zoro #
G611827024
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
36 in
Height
120 in
Overall Width
60 in
Details
Material
Steel
Color
Gray
Item
Starter
Assembled/Unassembled
Unassembled
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. Starter Unit includes 2 upright frames, 3 shelf levels and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measures 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Choose from wire, wood or steel deck sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.