
3 Level, Extra HD Bulk Storage Rack, Steel Deck, Add On, 96inW x 36inD x 72inH
Mfr # 504378
Zoro # G511827032
product price:Â $819.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Depth
36 in
Height
72 in
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
504378
Zoro #
G511827032
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
36 in
Height
72 in
Overall Width
96 in
Details
Material
Steel
Color
Gray
Item
Add-On Unit
Assembled/Unassembled
Unassembled
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Add-On Unit includes 1 upright frame and 3 shelf levels with steel deck. 5/8inft thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.