
3 Level, Extra HD Bulk Storage Rack, Wood Deck, Starter, 72inW x 24inD x 120inH
Mfr # 504302
Zoro # G511826905
product price:Â $679.99
/eaKey Features
Depth
24 in
Height
120 in
Material
Steel
Color
Gray
Overall Width
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504302
Zoro #
G511826905
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
24 in
Height
120 in
Overall Width
72 in
Details
Material
Steel
Color
Gray
Item
Starter
Assembled/Unassembled
Unassembled
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames, 3 shelf levels with 5/8in thick particle wood deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or steel deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.