
3 Shelf, Commercial Duty Boltless Shelving, Add On, 36"W x 12"D x 48"H, Wire Deck
Mfr # B3165628
Zoro # G222795798
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
3
Overall Width
36 in
Overall Height
48 in
Overall Depth
12 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3165628
Zoro #
G222795798
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
36 in
Overall Height
48 in
Overall Depth
12 in
Details
Number of Shelves
3
Color
Gray
Assembled/Unassembled
Unassembled
Material
Steel
Shelving Type
Add On Unit
Shelf Capacity
400 lbs
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.