
3 Shelf, Commercial Duty Boltless Shelving, Add On, 36"W x 18"D x 48"H, Wire Deck
Mfr # B3165635
Zoro # G822789791
product price:Â $194.99
/eaKey Features
Shelf Capacity
400 lbs
Overall Height
48 in
Overall Depth
18 in
Assembled/Unassembled
Unassembled
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3165635
Zoro #
G822789791
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
48 in
Overall Depth
18 in
Overall Width
36 in
Details
Shelf Capacity
400 lbs
Assembled/Unassembled
Unassembled
Color
Gray
Material
Steel
Shelving Type
Add On Unit
Number of Shelves
3
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.