
3 Shelf, Commercial Duty Boltless Shelving, Add On, 36"W x 24"D x 36"H, Wire Deck
Mfr # B3165630
Zoro # G822795839
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
36 in
Color
Gray
Shelf Capacity
400 lbs
Shelving Type
Add On Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3165630
Zoro #
G822795839
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
36 in
Details
Material
Steel
Color
Gray
Shelf Capacity
400 lbs
Shelving Type
Add On Unit
Assembled/Unassembled
Unassembled
Number of Shelves
3
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.