3 Shelf, Commercial Duty Boltless Shelving Add On, 36"Wx12"Dx96"H, Laminate Deck

  • Mfr # B3165887

  • Zoro # G922790239


product price:  $208.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Shelf Capacity
400 lbs
Number of Shelves
3
Assembled/Unassembled
Unassembled
Overall Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3165887
Zoro #
G922790239
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Depth
12 in
Overall Height
96 in
Overall Width
36 in

Details

Shelf Capacity
400 lbs
Number of Shelves
3
Assembled/Unassembled
Unassembled
Color
Gray
Shelving Type
Add On Unit
Material
Steel

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.