
3 Shelf, Commercial Duty Boltless Shelving, Add On, 48"W x 12"D x 36"H, Wire Deck
Mfr # B3165631
Zoro # G322794813
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Shelving Type
Add On Unit
Shelf Capacity
300 lbs
Overall Width
48 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3165631
Zoro #
G322794813
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
36 in
Overall Width
48 in
Overall Depth
12 in
Details
Shelving Type
Add On Unit
Shelf Capacity
300 lbs
Assembled/Unassembled
Unassembled
Material
Steel
Color
Gray
Number of Shelves
3
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.