3 Shelf, Commercial Duty Boltless Shelving, Add On, 48"W x 18"D x 36"H, Wire Deck

  • Mfr # B3165633

  • Zoro # G222789698


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Shelf Capacity
300 lbs
Overall Width
48 in
Overall Height
36 in
Assembled/Unassembled
Unassembled
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3165633
Zoro #
G222789698
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
48 in
Overall Height
36 in
Overall Depth
18 in

Details

Shelf Capacity
300 lbs
Assembled/Unassembled
Unassembled
Number of Shelves
3
Material
Steel
Color
Gray
Shelving Type
Add On Unit

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.