3 Shelf, Commercial Duty Boltless Shelving, Add On, 48"W x 18"D x 60"H, No Deck

  • Mfr # B3165569

  • Zoro # G122794211


product price:  $186.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Shelf Capacity
300 lbs
Overall Height
60 in
Overall Depth
18 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3165569
Zoro #
G122794211
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
48 in
Overall Height
60 in
Overall Depth
18 in

Details

Shelf Capacity
300 lbs
Number of Shelves
3
Color
Gray
Assembled/Unassembled
Unassembled
Material
Steel
Shelving Type
Add On Unit

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Order decking separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.