3 Shelf, Commercial Duty Boltless Shelving, Add On, 48"W x 24"D x 60"H, Wood Deck

  • Mfr # B3165963

  • Zoro # G022790023


product price:  $230.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelving Type
Add On Unit
Overall Height
60 in
Overall Width
48 in
Overall Depth
24 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3165963
Zoro #
G022790023
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
60 in
Overall Width
48 in
Overall Depth
24 in

Details

Shelving Type
Add On Unit
Number of Shelves
3
Material
Steel
Color
Gray
Shelf Capacity
300 lbs
Assembled/Unassembled
Unassembled

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.