3 Shelf, Commercial Duty Boltless Shelving, Starter, 36"W x 24"D x 36"H, Wood Deck

  • Mfr # B3165900

  • Zoro # G822793880


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Color
Gray
Shelf Capacity
400 lbs
Assembled/Unassembled
Unassembled
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3165900
Zoro #
G822793880
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
36 in
Overall Height
36 in
Overall Depth
24 in

Details

Color
Gray
Shelf Capacity
400 lbs
Assembled/Unassembled
Unassembled
Number of Shelves
3
Material
Steel
Shelving Type
Starter Unit

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each starter unit includes rugged 2 1/4" x 1 1/2" 14 ga steel uprights that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.