Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Shelf, Commercial Duty Boltless Shelving, Starter, 36"W x 24"D x 72"H, Wood Deck
- Mfr # B3165918
- Zoro # G722790019
product price:Â
$
183.99
/ea
Key Features
Shelving Type
Starter Unit
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3165918
- Zoro #
- G722790019
- UPC #
- -
- Country of Origin
- Malaysia
- Shelving Type
- Starter Unit
- Number of Shelves
- 3
- Material
- Steel
- Color
- Gray
- Shelf Capacity
- 400 lbs
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each starter unit includes rugged 2 1/4" x 1 1/2" 14 ga steel uprights that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.