
3 Shelf, Commercial Duty Boltless Shelving, Starter, 48"W x 12"D x 60"H, Wood Deck
Mfr # B3165913
Zoro # G222788332
product price:Â $180.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter Unit
Overall Width
48 in
Overall Depth
12 in
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3165913
Zoro #
G222788332
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
48 in
Overall Depth
12 in
Overall Height
60 in
Details
Shelving Type
Starter Unit
Color
Gray
Assembled/Unassembled
Unassembled
Material
Steel
Number of Shelves
3
Shelf Capacity
300 lbs
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each starter unit includes rugged 2 1/4" x 1 1/2" 14 ga steel uprights that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.