3 Shelf, Commercial Duty Boltless Shelving, Starter, 48"W x 18"D x 84"H, Wood Deck

  • Mfr # B3165926

  • Zoro # G422788897


product price:  $266.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Shelf Capacity
300 lbs
Color
Gray
Overall Width
48 in
Overall Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3165926
Zoro #
G422788897
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Depth
18 in
Overall Width
48 in
Overall Height
84 in

Details

Shelf Capacity
300 lbs
Color
Gray
Number of Shelves
3
Material
Steel
Assembled/Unassembled
Unassembled
Shelving Type
Starter Unit

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each starter unit includes rugged 2 1/4" x 1 1/2" 14 ga steel uprights that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.