
3 Shelf, Extra HD Boltless Shelving, Starter, 60inW x 24inD x 84inH, Wire Deck
Mfr # B2296795
Zoro # G811827992
original price:Â $511.99 , new price: $382.99 , 25 percent off
new price:Â $382.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2296795
Zoro #
G811827992
UPC #
707022383790
Country of Origin
Multiple
Dimensions
Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration reducing insurance premiums. Levels adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and wire decking. Add-On Units include 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.