
3 Shelf, Extra Heavy Duty Boltless Shelving, Add On, Solid Deck, 48inW x 18inD x 84inH
Mfr # 785577GY
Zoro # G811828234
original price:Â $227.99 , new price: $188.99 , 17 percent off
new price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785577GY
Zoro #
G811828234
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
Details
Item
Add-On Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8in thick particleboard decking and adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts, 3 sets of horizontal beams and particleboard decking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.