
3 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 36inW x 24inD x 84inH, No Deck
Mfr # 785503GY
Zoro # G911828042
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
785503GY
Zoro #
G911828042
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. This Starter Unit includes 4 upright angle posts and 3 sets of horizontal beams. This model does not include decking supply your own. Add-On Units include 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.