Shop GLOBAL INDUSTRIAL
See all product information
Create Account
3 Shelf, Heavy Duty Boltless Shelving, 2700 lb Cap, 72inW x 24inD x 84inH, No Deck
- Mfr # 790CP13
- Zoro # G511828008
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 790CP13
- Zoro #
- G511828008
- UPC #
- 707022078702
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 84 in
- Overall Width
- 72 in
- Overall Depth
- 24 in
Details
- Item
- Starter Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2in x 2-1/4in x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2in increments. Heavy-duty roll-formed steel framing with chip resistant Gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.