
3 Shelf, Heavy Duty Boltless Shelving, 72inW x 36inD x 60inH, Wire Deck
Mfr # B2296997
Zoro # G911827977
original price:Â $672.99 , new price: $509.99 , 24 percent off
new price:Â $509.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
60 in
Overall Width
72 in
Overall Depth
36 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2296997
Zoro #
G911827977
UPC #
707022386760
Country of Origin
Multiple
Dimensions
Overall Height
60 in
Overall Width
72 in
Overall Depth
36 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3in square mesh openings. Uprights are a substantial 1-1/2in x 1-1/2in x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2in increments. Heavy-duty roll-formed steel framing with chip resistant Gray baked enamel finish. This 72inW model with 900 lb. capacity per shelf includes 1 center deck support per shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.