Shop GLOBAL INDUSTRIAL
See all product information
Create Account
3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 24inD x 84inH, Wire Deck
- Mfr # 785618GY
- Zoro # G411828221
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 785618GY
- Zoro #
- G411828221
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 84 in
- Overall Width
- 72 in
- Overall Depth
- 24 in
Details
- Item
- Starter Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Description
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration reducing insurance premiums. Levels adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and wire decking. Add-On Units include 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.