3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 48inD x 96inH, No Deck

  • Mfr # 601732

  • Zoro # G511828541


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Overall Height
96 in
Overall Width
72 in
Overall Depth
48 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601732
Zoro #
G511828541
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
96 in
Overall Width
72 in
Overall Depth
48 in

Details

Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled

Description

Boltless Wide Span Storage Rack without Decking. Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2in x 2-1/4in x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2in increments. Heavy-duty roll-formed steel framing with chip resistant Gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking. This 72inW model with 900 lb. capacity includes 1 center deck support per shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.