3 Shelf, Heavy Duty Boltless Shelving, Starter, 96inW x 36inD x 60inH, Laminate Deck
- Mfr # 504619GY
- Zoro # G511828268
product price:Â
$
472.99
/ea
Key Features
Overall Height
60 in
Overall Width
96 in
Overall Depth
36 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504619GY
- Zoro #
- G511828268
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 60 in
- Overall Width
- 96 in
- Overall Depth
- 36 in
Details
- Item
- Starter Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2in x 2-1/4in x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2in increments. Decking is made of sturdy 1/2in thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish. This 96inW model with 900 lb. capacity per shelf includes 3 front-to-back deck supports per shelf.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.