
3 Shelf, Heavy Duty Boltless Shelving Z Beam Add On, 48Wx48Dx96H, Steel Deck
Mfr # B3153687
Zoro # G922791076
product price:Â $542.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add On Unit
Color
Gray
Assembled/Unassembled
Unassembled
Overall Width
48 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3153687
Zoro #
G922791076
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
48 in
Overall Height
96 in
Overall Depth
48 in
Details
Shelving Type
Add On Unit
Color
Gray
Assembled/Unassembled
Unassembled
Material
Steel
Shelf Capacity
1500 lbs
Number of Shelves
3
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick steel decking and adjust at 1 1/2" increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts, 5 sets of horizontal beams and steel decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.