
3 Shelf, Heavy Duty Boltless Shelving Z Beam Add On, 72Wx24Dx96H, Wire Deck
Mfr # B3152902
Zoro # G122787374
product price:Â $395.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Shelves
3
Overall Height
96 in
Overall Depth
24 in
Shelving Type
Add On Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3152902
Zoro #
G122787374
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
96 in
Overall Depth
24 in
Overall Width
72 in
Details
Material
Steel
Number of Shelves
3
Shelving Type
Add On Unit
Assembled/Unassembled
Unassembled
Color
Gray
Shelf Capacity
1200 lbs
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Wire decking allows ventilation, visibility and light penetration.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.