
3 Shelf, Heavy Duty Boltless Shelving Z Beam Starter 48Wx36Dx60H, Steel Deck
Mfr # B3153975
Zoro # G522793050
product price:Â $458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Assembled/Unassembled
Unassembled
Shelving Type
Starter Unit
Overall Depth
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3153975
Zoro #
G522793050
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
48 in
Overall Depth
36 in
Overall Height
60 in
Details
Assembled/Unassembled
Unassembled
Shelving Type
Starter Unit
Color
Gray
Number of Shelves
3
Material
Steel
Shelf Capacity
1500 lbs
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4" x 1 1/2" x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1 1/2" increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a Gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.