3 Shelf, Heavy Duty Boltless Shelving Z Beam Starter, 60Wx24Dx60H, Wood Deck

  • Mfr # B3153990

  • Zoro # G422794867


product price:  $288.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Material
Steel
Color
Gray
Shelf Capacity
1400 lbs
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3153990
Zoro #
G422794867
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
60 in
Overall Depth
24 in
Overall Width
60 in

Details

Material
Steel
Color
Gray
Shelf Capacity
1400 lbs
Shelving Type
Starter Unit
Assembled/Unassembled
Unassembled
Number of Shelves
3

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each starter unit includes rugged 2 1/4" x 1 1/2" 14 ga steel uprights that are punched on 1 1/2" centers and double riveted horizontal Z beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.