3 Shelf, Heavy Duty Boltless Shelving Z Beam Starter 60Wx36Dx60H, Steel Deck

  • Mfr # B3153974

  • Zoro # G222790977


product price:  $537.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Shelving Type
Starter Unit
Shelf Capacity
1400 lbs
Material
Steel
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3153974
Zoro #
G222790977
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
60 in
Overall Height
60 in
Overall Depth
36 in

Details

Shelving Type
Starter Unit
Shelf Capacity
1400 lbs
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Number of Shelves
3

Description

Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4" x 1 1/2" x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1 1/2" increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a Gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.