
3 Shelf, Heavy Duty Boltless Shelving Z Beam Starter, 60Wx36Dx60H, Wood Deck
Mfr # B3153985
Zoro # G422792481
product price:Â $306.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter Unit
Number of Shelves
3
Color
Gray
Shelf Capacity
1400 lbs
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3153985
Zoro #
G422792481
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
60 in
Overall Width
60 in
Overall Depth
36 in
Details
Shelving Type
Starter Unit
Number of Shelves
3
Color
Gray
Shelf Capacity
1400 lbs
Assembled/Unassembled
Unassembled
Material
Steel
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each starter unit includes rugged 2 1/4" x 1 1/2" 14 ga steel uprights that are punched on 1 1/2" centers and double riveted horizontal Z beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish.* Wire decking ships in two pieces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.