3 Shelf, Heavy Duty Boltless Shelving Z Beam Starter 60Wx48Dx60H, Steel Deck

  • Mfr # B3153977

  • Zoro # G822792357


product price:  $598.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Overall Width
60 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3153977
Zoro #
G822792357
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
60 in
Overall Height
60 in
Overall Depth
48 in

Details

Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Number of Shelves
3
Shelf Capacity
1400 lbs
Shelving Type
Starter Unit

Description

Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4" x 1 1/2" x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1 1/2" increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a Gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.