3 Shelf, Heavy Duty Boltless Shelving Z Beam Starter, 72Wx36Dx60H, Wood Deck

  • Mfr # B3153991

  • Zoro # G822795402


product price:  $347.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Color
Gray
Assembled/Unassembled
Unassembled
Overall Depth
36 in
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3153991
Zoro #
G822795402
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Depth
36 in
Overall Width
72 in
Overall Height
60 in

Details

Number of Shelves
3
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Type
Starter Unit
Shelf Capacity
1200 lbs
Material
Steel

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each starter unit includes rugged 2 1/4" x 1 1/2" 14 ga steel uprights that are punched on 1 1/2" centers and double riveted horizontal Z beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish.* Wire decking ships in two pieces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.