
3 Shelf, High Capacity Boltless Shelving, Starter, 72inW x 24inD x 60inH, Wire Deck
Mfr # B3153932
Zoro # G711828525
original price:Â $413.99 , new price: $319.99 , 22 percent off
new price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Width
72 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3153932
Zoro #
G711828525
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
60 in
Overall Width
72 in
Overall Depth
24 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4in x 1-1/2in x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2in increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a Gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.